Toggle Bolt, Mushroom Head, 1/4 x 4", Steel/Zinc
Item #:
541291
Cat #:
5243J
UPC:
705591964280
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Bolt, Mushroom Head, 1/4 x 4 Inch, Steel/Zinc, Package of 25 Each.
Overview
Toggle Bolt, Mushroom Head, 1/4 x 4 Inch, Steel/Zinc, Package of 25 Each.
Also known as: 705591964280, 5243J
Specifications
Drive: | Phillips, Slotted |
Diameter: | 1/4 in |
Length: | 4 in |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Mushroom |
Drive: | Phillips, Slotted |
Length: | 4 in |
Finish: | Zinc Plated |
Diameter: | 1/4 in |
Material: | Steel |
Screw Head: | Mushroom |
Customer Reviews
No reviews for this product
(0)