Flushmount Wall Bracket - 3U

Item #: 1014078
Cat #: RMT048-R2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flushmount Wall Bracket - 3U, 100-lb Capacity

Overview

Flushmount Wall Bracket - 3U, 100-lb Capacity
Square holes/M6 cage nuts accommodate 19" equipment. Durable black powder coat finish. Available in 3U and 6U versions. Integrated cable management tie-downs. Mounts on 16" and 19.2" wall stud centers.
Also known as: RMT048-R2

Specifications

Size: 3RMU
Mounting: Wall
Size: 3RMU
Mounting: Wall

Customer Reviews

No reviews for this product
(0)