Multi-Zone Universal Telephone Interface

Item #: 419928
Cat #: UTI312
UPC: 765368222029
Sign In or Register to view pricing and more.
Documents & Guides
UTI312 Multi-Zone Universal Telephone Interface

Overview

UTI312 Multi-Zone Universal Telephone Interface
The UTI312 Zone Paging Contoller provides multi-zone paging for one-way applications such as self-amplified speaker systems, with each output capable of providing audio for up to 150 self-amplified speakers.The UTI312 is compatible with all standard analog port types. Each UTI312 comes with a pre-installed ZX3 module for three zones of paging and is expandable up to 12 zones. The UTI312 offers up to 24 programmable paging zone groups as well as all-call, auto select, override, night ring, two tone triggers, and code calling zone groups.The UTI312 also offers flexible dialing.
Also known as: 765368222029, UTI312

Specifications

Volts DC: 24
Volts AC: 120
Volts DC: 24
Volts AC: 120

Customer Reviews

No reviews for this product
(0)