Vinyl Aisle Marking Tape, Yellow

Item #: 500902
Cat #: 102838
UPC: 754473015015
Sign In or Register to view pricing and more.
Vinyl Aisle Marking Tape, Yellow, Width: 4", Length: 108'

Overview

Vinyl Aisle Marking Tape, Yellow, Width: 4", Length: 108'
Ultra strong B-726 Abrasion-Resistant Vinyl tape makes your facility safer, more visual and more efficient by adding colorful visual indicators to aisles and passageways.
Also known as: 754473015015, 102838

Specifications

Material: Vinyl
Standards: California Proposition 65
Color: Yellow
Material: Vinyl
Color: Yellow
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)