Floor Marking Tape, 4"x100', Yellow

Item #: 170191
Cat #: 104372
UPC: 754473161507
Sign In or Register to view pricing and more.
Documents & Guides
Floor Marking Tape, 4 Inch x 100 Foot, Yellow

Overview

Floor Marking Tape, 4 Inch x 100 Foot, Yellow
Extremely durable ToughStripe® floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic
Also known as: 754473161507, 104372

Specifications

Length: 100 ft
Material: Polyester
Width: 4 in
Type: Floor Marking Tape
Color: Yellow
Length: 100 ft
Width: 4 in
Color: Yellow
Material: Polyester
Type: Floor Marking Tape

Customer Reviews

No reviews for this product
(0)