Floor Marking Tape, 10" x 3.5” Foot Print , Yellow

Item #: 170419
Cat #: 104409
UPC: 754473161873
Sign In or Register to view pricing and more.
Floor Marking Tape, 10 Inch x 3.5 Inch Foot Print, Yellow, 10 Per Pack (5 Right & 5 Left)

Overview

Floor Marking Tape, 10 Inch x 3.5 Inch Foot Print, Yellow, 10 Per Pack (5 Right & 5 Left)
Also known as: 754473161873, 104409

Specifications

Material: Polyester
Width: 3 1/2 in
Length: 10 in
Type: Floor Marking Tape
Color: Yellow
Material: Polyester
Length: 10 in
Color: Yellow
Width: 3 1/2 in
Type: Floor Marking Tape

Customer Reviews

No reviews for this product
(0)