Floor Marking Tape, 3" x 8" Corner L Mark, Blue

Item #: 378770
Cat #: 104444
UPC: 754473162221
Sign In or Register to view pricing and more.
Documents & Guides
Floor Marking Tape, 3 Inch x 8 Inch Corner L Mark, Blue, 20 Per Pack

Overview

Floor Marking Tape, 3 Inch x 8 Inch Corner L Mark, Blue, 20 Per Pack
Also known as: 754473162221, 104444

Specifications

Width: 3 in
Color: Blue
Material: Polyester
Length: 8 in
Type: Floor Marking Tape
Width: 3 in
Material: Polyester
Type: Floor Marking Tape
Color: Blue
Length: 8 in

Customer Reviews

No reviews for this product
(0)