Floor Marking Tape, 3" x 8" Corner L Mark, Yellow

Item #: 378771
Cat #: 104445
UPC: 754473162238
Sign In or Register to view pricing and more.
Documents & Guides
Floor Marking Tape, 3 Inch x 8 Inch Corner L Mark, Yellow, 20 Per Pack

Overview

Floor Marking Tape, 3 Inch x 8 Inch Corner L Mark, Yellow, 20 Per Pack
Also known as: 754473162238, 104445

Specifications

Width: 3 in
Material: Polyester
Length: 8 in
Type: Floor Marking Tape
Color: Yellow
Width: 3 in
Length: 8 in
Color: Yellow
Material: Polyester
Type: Floor Marking Tape

Customer Reviews

No reviews for this product
(0)