Series R10000 Printer Ribbon, Red, 8.8" Wide, 200' Long
Item #:
487614
Cat #:
13514
UPC:
754473135140
Sign In or Register to view pricing and more.
Documents & Guides
Series R10000 Printer Ribbon, Red, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Overview
Series R10000 Printer Ribbon, Red, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Also known as: 754473135140, 13514
Specifications
Color: | Red |
Length: | 200 ft |
Type: | Printer Ribbon |
Width: | 8.800 in |
Color: | Red |
Type: | Printer Ribbon |
Length: | 200 ft |
Width: | 8.800 in |
Customer Reviews
No reviews for this product
(0)