Low-Halide Polyester Label, Yellow, 4" x 50'

Item #: 69538
Cat #: 13566
UPC: 754473135669
Sign In or Register to view pricing and more.
Documents & Guides
Low-Halide Polyester Label, Yellow, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Low-Halide Polyester Label, Yellow, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135669, 13566

Specifications

Type: Label
Width: 4 in
Length: 50 ft
Color: Yellow
Type: Label
Length: 50 ft
Width: 4 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)