Sign In or Register to view pricing and more.
Documents & Guides
Indoor/Outdoor Vinyl Label, Brown, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Overview
Indoor/Outdoor Vinyl Label, Brown, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473136178, 13617
Specifications
Color: | Brown |
Type: | Label |
Material: | Vinyl |
Width: | 10 in |
Length: | 50 ft |
Color: | Brown |
Material: | Vinyl |
Length: | 50 ft |
Type: | Label |
Width: | 10 in |
Customer Reviews
No reviews for this product
(0)