Sign, DANGER Electrical Equipment, 7" x 10", Indoor/Outdoor

Item #: 297493
Cat #: 22093
UPC: 754473220938
Sign In or Register to view pricing and more.
Documents & Guides
Sign, DANGER Electrical Equipment Authorized Personnel Only, 7 Inch x 10 Inch, Indoor/Outdoor

Overview

Sign, DANGER Electrical Equipment Authorized Personnel Only, 7 Inch x 10 Inch, Indoor/Outdoor
B-401 plastic signs from Brady® are ideal for use in light duty industrial, utility, commercial and institutional environments.
Also known as: 754473220938, 22093

Specifications

Height: 7 in
Type: Sign
Material: Plastic
Width: 10 in
Color: White, Black/Red
Height: 7 in
Material: Plastic
Color: White, Black/Red
Type: Sign
Width: 10 in

Customer Reviews

No reviews for this product
(0)