Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/
Overview
Brady's Permasleeveheat Shrinkable Sleeves Fit Snugly Around Wires For Maximum Insulation Protection And Permanent Identification. The Full-circle Insulating Sleeves Meet The Rigid Insulating Material Requirements And Physical Properties Ofmil-dtl-23053/
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820172239, 3PS-500-2-GR-S
Specifications
Material: | Polyolefin |
Color: | Green |
Type: | Sleeve |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Type: | Sleeve |
Color: | Green |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)