Blank Valve Tags 3.2in H x 4.7in W RD

Item #: 378767
Cat #: 41925
UPC: 754473419257
Sign In or Register to view pricing and more.
Documents & Guides
Blank Valve Tags Plastic 3.2 in H x 4.7 in W Red

Overview

Blank Valve Tags Plastic 3.2 in H x 4.7 in W Red
Durable plastic tags are made from B-418 plastic that is lightweight, non-corrosive, non-conductive and impact resistant.
Also known as: 754473419257, 41925

Specifications

Customer Reviews

No reviews for this product
(0)