BRA 7181-1 SELF-STICKING VINYL PIPE

Item #: 542741
Cat #: 7181-1
UPC: 888434572641
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Self-Sticking Pipe Marker for Oils - Pressure Sensitive Vinyl, Style 1, LUBE OIL. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: LUBE OIL. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 90041.

Overview

Self-Sticking Pipe Marker for Oils - Pressure Sensitive Vinyl, Style 1, LUBE OIL. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 2.5 to 7.875 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 1. Legend: LUBE OIL. Legend Size: 2 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 90041.
Also known as: 888434572641, 7181-1

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 66
Lumens: 6000
Type: Linear Fixture
Light Technology: LED
Volts AC: 120-277
Length: 4 ft
Lumens: 6000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 66
Type: Linear Fixture

Customer Reviews

No reviews for this product
(0)