BRA 7282-4 SELF-STICKING VINYL PIPE

Item #: 288810
Cat #: 7282-4
UPC: 888434585528
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Operations - Pressure Sensitive Vinyl, Style 4, SUPPLY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: SUPPLY. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 93180.

Overview

Self-Sticking Pipe Markers for Operations - Pressure Sensitive Vinyl, Style 4, SUPPLY. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: White on Green. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: SUPPLY. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Green. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 93180.
Also known as: 888434585528, 7282-4

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4523
Volts AC: 120-277
Width: 12 in, 1 ft
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 4523

Customer Reviews

No reviews for this product
(0)