BRA 76786 KRGB PANEL 4.11 X 16IN

Item #: 554056
Cat #: 76786
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GlobalMark® Series Printer Ribbon - R4400 Resin, Black/Blue/Green/Red. Brand Name: Brady®. Type: R10000 Series Ribbon. Special Features: Solvent-Resistant, Scratch-Resistant. Color: Black/Blue/Green/Red. Label/Media Format: Ribbon in Printer Specific Cartridge. Length: 200 FT. Number of Panel Sets: 30. Printer Model: GlobalMark® Industrial Label Maker. Ribbon Color Options: 4-Color Ribbon. Ribbon Color Panel Length: 16 IN. Ribbon Formulation Type: Resin. Ribbon Ink Wind Direction: Side In. Ribbon Width: 4.11 IN. Ribbon Roll Type: Ribbon in Cartridge. *** Discontinued ***

Overview

GlobalMark® Series Printer Ribbon - R4400 Resin, Black/Blue/Green/Red. Brand Name: Brady®. Type: R10000 Series Ribbon. Special Features: Solvent-Resistant, Scratch-Resistant. Color: Black/Blue/Green/Red. Label/Media Format: Ribbon in Printer Specific Cartridge. Length: 200 FT. Number of Panel Sets: 30. Printer Model: GlobalMark® Industrial Label Maker. Ribbon Color Options: 4-Color Ribbon. Ribbon Color Panel Length: 16 IN. Ribbon Formulation Type: Resin. Ribbon Ink Wind Direction: Side In. Ribbon Width: 4.11 IN. Ribbon Roll Type: Ribbon in Cartridge. *** Discontinued ***
Also known as: 76786

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)