Striped Anti-skid Tape

Item #: 605167
Cat #: 78148
UPC: 754473781484
Sign In or Register to view pricing and more.
Documents & Guides
Made Of Rugged B-916 Adhesive-backed Polyester Tape Coated With Thousands Of Particles Of Durable Aluminum Oxide Grit. Tape Bonds Permanently To Clean, Dry Floors And Withstands Grease And Oil. Perfect For Indoor Or Outdoor Use. Standardroll Length: 6

Overview

Made Of Rugged B-916 Adhesive-backed Polyester Tape Coated With Thousands Of Particles Of Durable Aluminum Oxide Grit. Tape Bonds Permanently To Clean, Dry Floors And Withstands Grease And Oil. Perfect For Indoor Or Outdoor Use. Standardroll Length: 6
Grit-Coated Polyester Tape (B-916) from Brady® is specifically formulated to provide traction on steps, slick floors and egress pathways. This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive and excellent chemical, oil and water resistance. This tape will perform in temperatures ranging from -40°F to 158°F (-40°C to 70°C); apply at 50°F (10°C) or higher.
Also known as: 754473781484, 78148

Specifications

Material: Polyester
Color: Black/Yellow
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Color: Black/Yellow

Customer Reviews

No reviews for this product
(0)