BRA 8265-C QUIK-ALIGN TEN PACK

Item #: 449340
Cat #: 8265-C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
QUIK-ALIGN® Helvetica Permanent Adhesive Vinyl Letter Labels - 6 in H, Black. Brand Name: Brady®. Sub Brand: Quik-Align®. Type: Label. Special Features: Withstands Extreme Temperatures. Application: General & Industrial ID. Standard: ASTM D 2979. Adhesive: Permanent Acrylic. Character Height: 6 IN. Color: Black. Compatible Surface Types: Rough, Smooth, Textured. Indoor or Outdoor Use: Indoor/Outdoor Use. Label/Media Format: Die-Cut on Cards. Material: Brady B-933 Vinyl. Reflector: Non-Reflective. Legend: C. Quantity per Card or Sheet: 1. Cards or Sheets per Pack: 10. PSPA Photoluminescence Class: Not Illuminated. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant. Alternate Catalog Number: 82662. *** Discontinued ***

Overview

QUIK-ALIGN® Helvetica Permanent Adhesive Vinyl Letter Labels - 6 in H, Black. Brand Name: Brady®. Sub Brand: Quik-Align®. Type: Label. Special Features: Withstands Extreme Temperatures. Application: General & Industrial ID. Standard: ASTM D 2979. Adhesive: Permanent Acrylic. Character Height: 6 IN. Color: Black. Compatible Surface Types: Rough, Smooth, Textured. Indoor or Outdoor Use: Indoor/Outdoor Use. Label/Media Format: Die-Cut on Cards. Material: Brady B-933 Vinyl. Reflector: Non-Reflective. Legend: C. Quantity per Card or Sheet: 1. Cards or Sheets per Pack: 10. PSPA Photoluminescence Class: Not Illuminated. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant. Alternate Catalog Number: 82662. *** Discontinued ***
Also known as: 8265-C

Specifications

Length: 48 in
Light Technology: LED
Length: 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)