Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Self-Sticking Pipe Markers for Oils - Pressure Sensitive Vinyl, Style 4, HYDRAULIC OIL. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: HYDRAULIC OIL. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 87904.
Overview
Self-Sticking Pipe Markers for Oils - Pressure Sensitive Vinyl, Style 4, HYDRAULIC OIL. Brand Name: Brady«. Type: Self-Adhesive. Special Features: Abrasion-Resistant, Chemical-Resistant. Application: Pipe & Valve Marking. Standard: ANSI A13.1-2007. Adhesive: Permanent Acrylic. Durability: 8 to 10 Years Outdoors. Pipe Diameter: 0.75 to 2.375 IN. Color: Black on Yellow. Compatible Surface Types: Low Surface Energy, Powder Coated, Rough, Smooth, Textured. Size: 4. Legend: HYDRAULIC OIL. Legend Size: 0.75 IN. Material: Brady B-946 Vinyl. Background Color: Yellow. Indoor or Outdoor Use: Indoor/Outdoor Use. Language: English. Self-Adhesive Pipe Marker Format: Die-Cut on Cards. Alternate Catalog Number: 87904.
Also known as: 888434573136, 8790-4
Specifications
Length: | 12 ft |
Width: | 18 in |
Material: | Aluminum |
Length: | 12 ft |
Material: | Aluminum |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)