Label,B30,B7569,6.1x4.13,CLP4B,200/RL
Item #:
612842
Cat #:
B30-262-7569-CLP4B
UPC:
662820643685
Sign In or Register to view pricing and more.
Documents & Guides
B30 Series Adhesive Vinyl GHS Labels - Red GHS/CLP Diamonds. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: Conforms well to irregular and curved surfaces. Application: GHS & Chemical Labels. Standard: RoHS Compliant. Color: Red on White. Material: Brady B-7569 Vinyl. Height: 4.13 IN. Width: 6.1 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -4 to 167 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Labels per Package: 200. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R10000. Average Outdoor Durability: 3 Years. Compatible Surface Types: Smooth, Clean, Dry. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Pre-Printed Areas: Red GHS/CLP Diamonds. Alternate Catalog Number: 121650.
Overview
B30 Series Adhesive Vinyl GHS Labels - Red GHS/CLP Diamonds. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: Conforms well to irregular and curved surfaces. Application: GHS & Chemical Labels. Standard: RoHS Compliant. Color: Red on White. Material: Brady B-7569 Vinyl. Height: 4.13 IN. Width: 6.1 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -4 to 167 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Labels per Package: 200. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R10000. Average Outdoor Durability: 3 Years. Compatible Surface Types: Smooth, Clean, Dry. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Pre-Printed Areas: Red GHS/CLP Diamonds. Alternate Catalog Number: 121650.
Durable Vinyl Film (B-7569) is used for pipe markers, arrow tape, warehouse marking, floor marking, warning panels, safety signs and hazardous substance identification. Permanent acrylic adhesive sticks to a wide variety of surfaces.
Also known as: 662820643685, B30-262-7569-CLP4B
Specifications
Type: | Label |
Type: | Label |
Customer Reviews
No reviews for this product
(0)