This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
BRA BPTDS-15-390 0.590 IN X 0.163 IN (15.00 MM X 4.14 MM)
Overview
BRA BPTDS-15-390 0.590 IN X 0.163 IN (15.00 MM X 4.14 MM)
DuraSleeve® Polypropylene Inserts (B-390) are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers.
Also known as: 662820193050, BPTDS-15-390
Specifications
Type: | Wire Marker, Carrier |
Color: | White |
Material: | Polypropylene |
Type: | Wire Marker, Carrier |
Material: | Polypropylene |
Color: | White |
Customer Reviews
No reviews for this product
(0)