0.670 In X 0.225 In (17.02 Mm X 5.72 Mm)

Item #: 223087
Cat #: ECL-107-619
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Blank, Printable Polyester Labels For The Ls2000 & Bradymarker™ Xc Plus Printers.

Overview

Blank, Printable Polyester Labels For The Ls2000 & Bradymarker™ Xc Plus Printers.
Permanent Polyester (B-619) is suitable for marking components in control panels, electronic components and circuit boards, faceplates and electrical receptacles.
Also known as: ECL-107-619

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)