1.500 In X 0.750 In (38.10 Mm X 19.05 Mm)
Item #:
139130
Cat #:
LAT-20-773-2.5
UPC:
662820297505
Sign In or Register to view pricing and more.
Documents & Guides
Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printer Toners. See Ul File Mh17154 And Csa Acceptance Record Ls41833 For Specific Details.
Overview
Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printer Toners. See Ul File Mh17154 And Csa Acceptance Record Ls41833 For Specific Details.
Metallized Polyester (B-773) is designed for applications like rating plates that use alphanumerics, barcodes, graphics and logos and require nameplate-like quality.
Also known as: 662820297505, LAT-20-773-2.5
Specifications
Material: | Polyester |
Type: | Label |
Color: | Silver |
Material: | Polyester |
Color: | Silver |
Type: | Label |
Customer Reviews
No reviews for this product
(0)