Lbl,BMP71/TLS,B483,4x1.9,ANSIWA,E,100/RL

Item #: 69785
Cat #: PTL-38-483-WARNING
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BMP«71 TLS 2200« Series ToughBondÖ Ultra Aggressive Polyester Blank Header Labels - ANSI WARNING Header. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series ToughBond«. Type: Label. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Black/Orange on White. Legend: WARNING. Language: English. Material: Brady B-483 Polyester. Height: 1.9 IN. Width: 4 IN. Thickness: 0.004 IN. Temperature Range: -40 to 248 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 100. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Pre-Printed Areas: Text. Alternate Catalog Number: 57889.

Overview

BMP«71 TLS 2200« Series ToughBondÖ Ultra Aggressive Polyester Blank Header Labels - ANSI WARNING Header. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series ToughBond«. Type: Label. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Black/Orange on White. Legend: WARNING. Language: English. Material: Brady B-483 Polyester. Height: 1.9 IN. Width: 4 IN. Thickness: 0.004 IN. Temperature Range: -40 to 248 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 100. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Rubber Based. Label/Media Format: Roll. Pre-Printed Areas: Text. Alternate Catalog Number: 57889.
Also known as: PTL-38-483-WARNING

Specifications

Customer Reviews

No reviews for this product
(0)