1.938 In X 0.375 In (49.23 Mm X 9.53 Mm)

Item #: 105754
Cat #: PTL-40-412
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Tags For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Overview

Tags For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers
Polypropylene Tag Stock (B-412) is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed. Non-adhesive, matte finish material is thermal transfer printable Good abrasion and chemical resistance Service temperature of -40°F to 100°F (-40°C to 38°C)
Also known as: PTL-40-412

Specifications

Color: White
Material: Polypropylene
Color: White
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)