Raised Panel Push Button Label, 1.9" x 1.2", Red

Item #: 340191
Cat #: PTLEP-168-593-RD
UPC:
Sign In or Register to view pricing and more.
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels

Overview

Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Also known as: PTLEP-168-593-RD

Specifications

Color: Red
Material: Polyester
Type: Label
Color: Red
Type: Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)