Raised Panel Rectangular Format Label, 1" x 4", Silver

Item #: 80008
Cat #: PTLEP-174-593-SL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Rectangular Format Label, 1 Inch x 4 Inch (25.4 mm X 101.6 mm), Silver, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels

Overview

Raised Panel Rectangular Format Label, 1 Inch x 4 Inch (25.4 mm X 101.6 mm), Silver, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: PTLEP-174-593-SL

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label

Customer Reviews

No reviews for this product
(0)