Sign In or Register to view pricing and more.
Documents & Guides
MetaLabelÖ Open 3" Core Solvent Resistant Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: MetaLabelÖ Series. Type: Label. Special Features: Designed to withstand numerous solvents while maintaining excellent image quality. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-434 Metalized Polyester. Height: 0.75 IN. Width: 1.5 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 194 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 10000. Print-On Area: 0.75 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4800, R4900, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 30281.
Overview
MetaLabelÖ Open 3" Core Solvent Resistant Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: MetaLabelÖ Series. Type: Label. Special Features: Designed to withstand numerous solvents while maintaining excellent image quality. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-434 Metalized Polyester. Height: 0.75 IN. Width: 1.5 IN. Thickness: 0.004 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 194 DEG F. Printer Type: BBP«81 Label Printer, BRADY IP« Series Label Printer, BRADYPRINTERÖ PR Plus Series Label Printer. Labels per Package: 10000. Print-On Area: 0.75 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4800, R4900, R6000, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 30281.
Also known as: 662820302810, THT-6-434-10
Specifications
Material: | Polyester |
Type: | Label |
Color: | Silver |
Material: | Polyester |
Color: | Silver |
Type: | Label |
Customer Reviews
No reviews for this product
(0)