Raised Panel Label, Black, 0.49" H x 1.06" W

Item #: 478037
Cat #: THTEP-171-593-.5BK
UPC: 662820644163
Sign In or Register to view pricing and more.
Documents & Guides
Foam Backed Raised Panel Label, Black, 0.49 Inch H x 1.06 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Black, 0.49 Inch H x 1.06 Inch W, Order of 1 = Roll of 500 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820644163, THTEP-171-593-.5BK

Specifications

Material: Polyester
Type: Label
Color: Black
Material: Polyester
Color: Black
Type: Label

Customer Reviews

No reviews for this product
(0)