This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1.000 In X 1.250 In (25.40 Mm X 31.75 Mm)Printable, Self-laminating Vinyl Labels For The I.d. Proplus, Ls2000 & Bradymarker™ Xc Plus Printers. This Material Is Ul Recognized To Ul969 Labeling Andmarking Standard When Printed With The Brady Series 2000, 5000, And 7300 Dot Matrix Ribbons. S
Overview
1.000 In X 1.250 In (25.40 Mm X 31.75 Mm)Printable, Self-laminating Vinyl Labels For The I.d. Proplus, Ls2000 & Bradymarker™ Xc Plus Printers. This Material Is Ul Recognized To Ul969 Labeling Andmarking Standard When Printed With The Brady Series 2000, 5000, And 7300 Dot Matrix Ribbons. S
Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.
Also known as: WML-311-292-BL
Specifications
Type: | Label |
Material: | Vinyl |
Standards: | California Proposition 65 |
Type: | Label |
Standards: | California Proposition 65 |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)