This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Write-On Calibration Labels - Dead Soft Aluminum Foil. Brand Name: Brady®. Type: Label. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-184 Aluminum Foil. Width: 2.25 IN. Height: 1 IN. Color: Green on Silver. Legend: CALIBRATION. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 9 Labels. Temperature Range: -40 to 266 DEG F. Language: English. Quantity per Card or Sheet: 9. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant. Finish: Matte. Alternate Catalog Number: 35109.
Overview
Write-On Calibration Labels - Dead Soft Aluminum Foil. Brand Name: Brady®. Type: Label. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-184 Aluminum Foil. Width: 2.25 IN. Height: 1 IN. Color: Green on Silver. Legend: CALIBRATION. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Outdoor Use. Labels per Package: Card of 9 Labels. Temperature Range: -40 to 266 DEG F. Language: English. Quantity per Card or Sheet: 9. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant. Finish: Matte. Alternate Catalog Number: 35109.
Also known as: 662820351092, WOAF-9
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)