Overview
BUR CT40300C 40LB CBL TIES
Also known as: 781810332047, CT40300C
Specifications
Length: | 11.500 in |
Color: | Natural |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Width: | 0.150 in |
Length: | 11.500 in |
Weight Capacity: | 40 lbs |
Width: | 0.150 in |
Color: | Natural |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)