Compression Terminal, 2/0 AWG, Copper, One Hole

Item #: 632618
Cat #: YA26LNT14
UPC: 781810076613
Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 2/0 AWG, Copper, One Hole, 1/4 Standard Barrel, Inspection Window, Narrow Tongue Internal Chamfer, Tin Plated

Overview

Compression Terminal, 2/0 AWG, Copper, One Hole, 1/4 Standard Barrel, Inspection Window, Narrow Tongue Internal Chamfer, Tin Plated
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810076613, YA26LNT14

Specifications

Material: Copper
Color: Black
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Color: Black
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)