Uninsulated Aluminum Compression Terminal

Item #: 624540
Cat #: YA32A6
UPC: 781810101407
Sign In or Register to view pricing and more.
Documents & Guides
Uninsulated Aluminum Compression Terminal, 1 Hole, 400 kcmil, 600 V-35 kV, 1/2" Stud, Green, 472 Index

Overview

Uninsulated Aluminum Compression Terminal, 1 Hole, 400 kcmil, 600 V-35 kV, 1/2" Stud, Green, 472 Index
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810101407, YA32A6

Specifications

Color: Green
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Green
Material: Aluminum
Stud Size: 1/2 in
Volts AC: 600
Allowable Gauge Range: 400

Customer Reviews

No reviews for this product
(0)