Sign In or Register to view pricing and more.
Documents & Guides
Burndy; Compression Terminal; Hylug; Yaz-fx, Long Barrel; Number Of Holes: 2; Stud Size: 3/8 In Hole; Cable Size: 2 Awg, 2 Awg Weld, 125/24 - 150/24, 35 Sq-mm For Class 5 Conductor; Mounting: 1 In Stud Hole Spacing; Material: Copper; Voltage Rating: 600 - 35000 V; Wire Strip Length: 1-7/16 In; Tongue Angle: Straight; Finish: Electro-tin Plated; Temperature Rating: 90 Deg C; Die Index: 10; Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Md6, Our840, Md7-34rtool, W2cvt, W2crt, X2crt Die, (2); Hydraulic: Bct500hs, Y500cths Tool, W2cvt, W2crt, X2crt Die, (2); Y35, Y39, Y750, Pat750 Tool, U2crt Die, (2); Y46 Tool, U2crt Die With Puadp-1 Adapter, (2); Color Code: Brown; Dieless Tools (number Of Crimps): Y644hs, Y81kft, Y81kftmbh, Pat81kft-18v Tool, (1); Y1mrtc, My29-11 Tool,(4); Conductor Type: Flexible
Overview
Burndy; Compression Terminal; Hylug; Yaz-fx, Long Barrel; Number Of Holes: 2; Stud Size: 3/8 In Hole; Cable Size: 2 Awg, 2 Awg Weld, 125/24 - 150/24, 35 Sq-mm For Class 5 Conductor; Mounting: 1 In Stud Hole Spacing; Material: Copper; Voltage Rating: 600 - 35000 V; Wire Strip Length: 1-7/16 In; Tongue Angle: Straight; Finish: Electro-tin Plated; Temperature Rating: 90 Deg C; Die Index: 10; Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Md6, Our840, Md7-34rtool, W2cvt, W2crt, X2crt Die, (2); Hydraulic: Bct500hs, Y500cths Tool, W2cvt, W2crt, X2crt Die, (2); Y35, Y39, Y750, Pat750 Tool, U2crt Die, (2); Y46 Tool, U2crt Die With Puadp-1 Adapter, (2); Color Code: Brown; Dieless Tools (number Of Crimps): Y644hs, Y81kft, Y81kftmbh, Pat81kft-18v Tool, (1); Y1mrtc, My29-11 Tool,(4); Conductor Type: Flexible
Also known as: 781810135303, YAZV2C2TC38FX
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)