2-1/2" PVC Coated Rigid Conduit, 10' Long
Item #:
563268
Cat #:
PV2510CT00
UPC:
847656077259
Sign In or Register to view pricing and more.
Documents & Guides
2-1/2" PVC Coated Rigid Conduit, Corrosion Resistant Coating, UL/CUL Listed, 10' Long
Overview
2-1/2" PVC Coated Rigid Conduit, Corrosion Resistant Coating, UL/CUL Listed, 10' Long
Calbond PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656077259, PV2510CT00
Specifications
Color: | Black |
Length: | 10 ft |
Diameter: | 2 1/2 in |
Material: | PVC Coated Steel |
Color: | Black |
Diameter: | 2 1/2 in |
Length: | 10 ft |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)