1" Rigid 316 Stainless Steel 90° Elbow

Item #: 455106
Cat #: S61090EL00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Rigid 316 Stainless Steel 90 Degree Elbow

Overview

1 Inch Rigid 316 Stainless Steel 90 Degree Elbow
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: S61090EL00

Specifications

Diameter: 1 in
Angle: 90°
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)