Stainless Steel U-Bolt, 1-1/4"

Item #: 589600
Cat #: S61200UB00
UPC: 847656003715
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel U-Bolt, 1-1/4 Inch

Overview

Stainless Steel U-Bolt, 1-1/4 Inch
Type 316SS U-Bolts mount and secure stainless and PVC coated conduit.
Also known as: 847656003715, S61200UB00

Specifications

Length: 1 1/2 in
Diameter: 3/8 in
Material: Stainless Steel
Size: 1-1/4 in
Length: 1 1/2 in
Material: Stainless Steel
Diameter: 3/8 in
Size: 1-1/4 in

Customer Reviews

No reviews for this product
(0)