Split Ring Clamp, Diameter 2", Stainless Steel

Item #: 589533
Cat #: S62000SP00
UPC: 847656005955
Sign In or Register to view pricing and more.
Documents & Guides
Split Ring Clamp, Diameter 2 Inch, 316 Stainless Steel

Overview

Split Ring Clamp, Diameter 2 Inch, 316 Stainless Steel
Calbrite Stainless Steel products are manufactured in type 304 and 316 stainless steel to meet any stringent sanitary condition, and polished with standard "brite" finish to increase corrosion resistance and aesthetic appearance.
Also known as: 847656005955, S62000SP00

Specifications

Diameter: 1 in, 2 in
Material: 316 Stainless Steel
Diameter: 1 in, 2 in
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)