Miniature Lamp, S8, 26.8W, 12.8V, BA15s Base

Item #: 298703
Cat #: 1156-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Lamp, Automotive, S8, 26.8 Watt, 12.8 Volt, Single Contact Bayonet BA15s Base

Overview

Miniature Lamp, Automotive, S8, 26.8 Watt, 12.8 Volt, Single Contact Bayonet BA15s Base
Also known as: 1156-I

Specifications

Color: Clear
Type: Miniature, Indicator
Shape: S8 (Straight)
Wattage: 26.800
Base: Bayonet (BA15s)
Color: Clear
Shape: S8 (Straight)
Base: Bayonet (BA15s)
Type: Miniature, Indicator
Wattage: 26.800

Customer Reviews

No reviews for this product
(0)