Incandescent Lamp, 620W, 130V, PS40, Mogul P40s Base, Clear

Item #: 129426
Cat #: 21952
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 620 Watt, 130 Volt, PS40, Mogul Prefocus Flanged P40s Base, Clear, Airport & Airfield

Overview

Incandescent Lamp, 620 Watt, 130 Volt, PS40, Mogul Prefocus Flanged P40s Base, Clear, Airport & Airfield
Also known as: 21952

Specifications

Color: Clear
Shape: PS35 (Pear Straight)
Volts AC: 130
Wattage: 620
Light Technology: Incandescent
Color: Clear
Volts AC: 130
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Wattage: 620

Customer Reviews

No reviews for this product
(0)