Incandescent Bulb, PS35, 500 Watt, 130V, Clear, Mogul Base
Item #:
145995
Cat #:
500-130V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 500 Watt, 130 Volt, PS35 Bulb, Clear, Mogul Screw Base
Overview
Incandescent Bulb, 500 Watt, 130 Volt, PS35 Bulb, Clear, Mogul Screw Base
Also known as: 500-130V
Specifications
Color: | Clear |
Shape: | PS35 (Pear Straight) |
Wattage: | 500 |
Base: | Mogul Screw (E39) |
Volts AC: | 130 |
Type: | Lamp |
Light Technology: | Incandescent |
Color: | Clear |
Wattage: | 500 |
Volts AC: | 130 |
Light Technology: | Incandescent |
Shape: | PS35 (Pear Straight) |
Base: | Mogul Screw (E39) |
Type: | Lamp |
Customer Reviews
No reviews for this product
(0)