Halogen Lamp, 150 Watt, 130 Volt, Medium Base, T10

Item #: 482092
Cat #: JDD-130V-150W-MED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 150 Watt, 130 Volt, Medium Base, T10

Overview

Halogen Lamp, 150 Watt, 130 Volt, Medium Base, T10
Also known as: JDD-130V-150W-MED

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Lumens: 2200
Wattage: 150
Light Technology: Halogen
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 2200
Light Technology: Halogen
Shape: T10 (Tubular)
Color Temperature: 2850 (Warm White)
Wattage: 150

Customer Reviews

No reviews for this product
(0)