XENON KRYPTON 40W

Item #: 300781
Cat #: KX40FR/E12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CDE KX40FR/E12 XENON KRYPTON 40W

Overview

CDE KX40FR/E12 XENON KRYPTON 40W
Also known as: KX40FR/E12

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)