1 Ul Fss - 2 Gang

Item #: 203472
Cat #: 5133392
UPC: 088700011373
Sign In or Register to view pricing and more.
Documents & Guides
Ctx 5133392 2g Fss Box w/2 1in Hole

Overview

Ctx 5133392 2g Fss Box w/2 1in Hole
CANTEX 5133392 is a 2-Gang 1in. Exposed Boxes Type FSS designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
Also known as: 088700011373, 5133392, pvc j box, 0432110

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)