Weatherproof Box, FSS Type, 1 Gang, (2) 1" Outlets, 2.375" Deep, Non-Metallic

Item #: 672242
Cat #: 5133543
UPC: 088700066670
Sign In or Register to view pricing and more.
Documents & Guides
Ctx 5133543 1g Fss Box

Overview

Ctx 5133543 1g Fss Box
Also known as: 088700066670, 5133543

Specifications

Color: Gray
Gangs: 1
Material: PVC
Number of Threaded Outlets: 2
Threaded Outlet Diameter: 1 in
Color: Gray
Material: PVC
Threaded Outlet Diameter: 1 in
Gangs: 1
Number of Threaded Outlets: 2

Customer Reviews

No reviews for this product
(0)