Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
Overview
1-1/4 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 5133826
Specifications
Diameter: | 1 1/4 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 90° |
Diameter: | 1 1/4 in |
Material: | PVC |
Type: | Schedule 40 |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)