8" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 705070
Cat #: 5133993D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8 Inch PVC 90 Degree Sweep Elbow, 48Inch Radius, Schedule 40, Gray

Overview

8 Inch PVC 90 Degree Sweep Elbow, 48Inch Radius, Schedule 40, Gray
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 5133993D

Specifications

Type: Schedule 40
Color: Gray
Diameter: 8 in
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Diameter: 8 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)