3" PVC 22-1/2° Elbow, Schedule 40, Gray, Bell End

Item #: 1302309
Cat #: 5234068
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray, Bell End
Also known as: 5234068

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Diameter: 3 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)